1-1/2 - 2 in. 160 dfu PVC Air Vent

You last purchased this on
 
Sioux Chief

TurboVent™ 1-1/2 - 2 in. 160 dfu PVC Air Vent

  • Fast #
  • Part #S250696122P
  • Item #4488056
  • Manufacturer Part #250-696122P
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TurboVent™ 1-1/2 - 2 in. 160 dfu PVC Air Vent

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits both 1-1/2" and 2" PVC pipe
  • Made in the USA
  • Includes access box, AAVm frame, and louvered cover
  • Requires Certification

Specifications

Collection:
TurboVent™
DFU:
160 dfu
Fits Pipe Size:
1-1/2 in - 2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No