1-1/2 in. 20 DFU Polypropylene Air Vent in White
TurboVent™ 1-1/2 in. 20 DFU Polypropylene Air Vent in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASSE Standards:
- ASSE 1050 2009, ASSE 1051 2009
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Adaptor Material:
- ABS
- Collection:
- TurboVent™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 20 dfu
- Diameter:
- 2-11/16 in
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No