TurboVent™ 1-1/2 in. OxBox With AAV PVC Adapter Kit

Part #S69611P  |  Item #4097057  |  Manufacturer Part #696-11P

$ 25.49 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unit is sealed within a protective sleeve during construction
  • Large open vent area for exceptional air intake
  • Sealing membrane and actuating device within unit spin with each activation
  • Made in the USA

Specifications

ASSE Standards: [ASSE 1050, ASSE 1051]

Box Material: Plastic

Collection: TurboVent™

Color Finish: White

Color Finish Category: Whites

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Plastic