2 in. Solvent Weld Straight Small ABS Adapter

You last purchased this on
 
Sioux Chief

TurboVent™ 2 in. Solvent Weld Straight Small ABS Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TurboVent™ 2 in. Solvent Weld Straight Small ABS Adapter

  • Fast #
  • Part #S25012A
  • Item #4097056
  • Manufacturer Part #250-12A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Quick opening air valve
  • Positive seal with 13 psi of back pressure
  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Protective debris cover ships with each unit
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-2665, ASTM F-409
Clean Bagged:
No
Collection:
TurboVent™
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
150
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
13 psig