Sioux Chief

TurboVent™ 1-1/2 in. Solvent Weld Straight Small ABS Adapter

Part #S250A  |  Manufacturer Part #250-11A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Quick opening air valve
  • Positive seal with 13 psi of back pressure
  • Protective debris cover ships with each unit

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-2661, ASTM D-2665, ASTM F-409

Clean Bagged: No

Collection: TurboVent™

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

Maximum Pressure: 13 psig

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 14

Type: S25011A