1/4 - 1-1/8 in. Thermoplastic Elastomer Strut Pipe Clamp
TouchDown™ 1/4 - 1-1/8 in. Thermoplastic Elastomer Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 6300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shorter bracket expands to fit openings from 9" to 16"
- Longer bracket expands to fit openings from 14 in. to 26 in.
- Bagged set includes: 1 bridge, 1 base, and 1 base insert/bag
- Made in the USA
- Clamps secure 1/4 in. to 1 in. CTS copper, CPVC or PEX
Specifications
- Application:
- Residential
- Collection:
- TouchDown™
- Fits Pipe Size:
- 1/4 in - 1-1/8 in
- Height:
- 1-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer, Nylon 66
- Maximum Temperature:
- 220
- UL Listed:
- No
- Width:
- 1-7/8 in