1/2 x 1/2 in. CPVC x FIP Fitting Brass
Wal-Let® 1/2 x 1/2 in. CPVC x FIP Fitting Brass
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
- Fitting with rigid mounting plate
- Secure loose or fragile wall penetrations and reduce the risk of leaks
- No pipe seal tape or pipe joint compound needed on shower arm threads
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM D-2846-93
- Collection:
- Wal-Let®
- Color Finish Category:
- Chromes
- End Connection 1:
- Solvent Weld
- End Connection 2:
- FIPS
- End Connections:
- Solvent Weld x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass