1/2 in. Male Stub-Out
Bullet™ 1/2 in. Male Stub-Out
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 6300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
- Fitting with rigid mounting plate
- Secure loose or fragile wall penetrations and reduce the risk of leaks
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- Bullet™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- Material:
- Copper
- NSF Certified:
- No