Soft PVC Multi-Purpose Stability Closet Wedge in White 10 Pack

You last purchased this on
 
Sioux Chief

Wedge-It™ Soft PVC Multi-Purpose Stability Closet Wedge in White 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Wedge-It™ Soft PVC Multi-Purpose Stability Closet Wedge in White 10 Pack

  • Fast #
  • Part #S46011310
  • Item #4269926
  • Manufacturer Part #460-11310
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dozens of uses on the job site, in the office, or home
  • Corrosion resistant
  • Stiff material is drivable
  • Made in the USA
  • Interlocking for stability and stacking
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Wedge-It™
Color Finish Name:
White
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Package Quantity:
Pack of 10