2 in. Threaded Plastic White Floor Drain

You last purchased this on
 
Sioux Chief

Weld One™ 2 in. Threaded Plastic White Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Weld One™ 2 in. Threaded Plastic White Floor Drain

  • Fast #
  • Part #S800P
  • Item #55698
  • Manufacturer Part #800-P
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Drain body is sonic welded
  • Deeper outlet reduces slab cracks
  • Proven performance, improved design
  • Outlet provides proper slope to connecting pipe
  • Requires Certification

Specifications

Collection:
Weld One™
Color Finish Category:
Greys
Color Finish Name:
Grey
Construction:
Non-Membrane
Drain Base Height:
11-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Drain Opening:
2 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Height:
11-1/2 in
Material:
Plastic
Outlet Type:
Threaded
Width:
12 in