Sioux Chief

Weld One™ 2 in. Threaded Plastic Black Floor Drain

Part #S800A  |  Manufacturer Part #800-A

Grate Color Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven performance, improved design
  • Drain body is sonic welded
  • Deeper outlet reduces slab cracks
  • Outlet provides proper slope to connecting pipe

Specifications

Adjustable: No

Collection: Weld One™

Color Finish: Grey

Color Finish Category: Greys

Construction: Non-Membrane

Drain Base Height: 11-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Plastic

Drain Opening: 2 in

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 2 in

Grate Color Finish: Black

Grate Color Finish Category: Blacks

Grate Diameter: 6-1/2 in

Grate Shape: Round

Height: 11-1/2 in

Material: Plastic

Outlet Type: Threaded

Width: 12 in