0 items

Sioux Chief White Plastic PVC Cleanout Plug

S878015

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Highly durable
  • Will not seize up on ABS or PVC

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday