Sioux Chief White PVC Plug (Less) Threaded Insert

S8780

Fitting Sizes

Starting at $1.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Highly durable
  • Will not seize up on ABS or PVC

SPECIFICATIONS

Cover Color Finish
White
Drain Base Material
Plastic
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday