XL Size Disposable Heavy Duty Latex Glove
XL Size Disposable Heavy Duty Latex Glove
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-waterproof
- Not for protection against asbestos, silica, cotton dust, gasses, mists, vapors, or spray paint operations
- This product contains natural rubber latex which may cause allergic reactions in some individuals
- Fluid resistant
Documents
Specifications
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Disposable
- Material:
- Latex
- Reusable:
- No