Sioux Chief

ZipStick™ 10 in. Zip Hanger in Black

Part #S553010B  |  Manufacturer Part #553-010B

Length:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for hanging wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Universal cradle hangs any pipe from 1" CTS to 6" IPS
  • Graduated numerals at nail ways for easy measuring
  • White or black, with 10", 14" or 26" stems
  • Releasable locking mechanism
  • Required accessories:M9000 or M9300 Rough-in valve

Documents

Specifications

Collection: ZipStick™

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Length: 10 in

Material: [Plastic, Stainless Steel]

Type: S553010B

UL Listed: No