14 in. White Nylon Pipe Hanger

You last purchased this on
 
Sioux Chief

ZipStick™ 14 in. White Nylon Pipe Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

ZipStick™ 14 in. White Nylon Pipe Hanger

  • Fast #
  • Part #S553014W
  • Item #1352819
  • Manufacturer Part #553-014W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Collection:
ZipStick™
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
14 in
Gauge (metal):
14 ga
Length:
14 in
Material:
Plastic, Stainless Steel
Material Type:
ABS, Polypropylene
Type:
S553014W