Cordless Cut-Off Saw Bare Tool
Cordless Cut-Off Saw Bare Tool
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Cordless
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Handle Type:
- Comfort Grip
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 21000
- Saw Type:
- Cut-Off
- UL Listed:
- No