10 oz. Foam Sip-Through Lid in White (Case of 1000)

You last purchased this on
 
Dart Container

Sip Thru 10 oz. Foam Sip-Through Lid in White (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dart Container

Sip Thru 10 oz. Foam Sip-Through Lid in White (Case of 1000)

  • Fast #
  • Part #DCC8UL
  • Item #4623005
  • Manufacturer Part #8UL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • White SipThru® lid designed for drinking ease, reducing the chance of spills
  • Lids are ideal for soft drinks, juice, tea, shakes or water
  • High quality dart lid
  • Requires Certification

Specifications

Capacity:
10 oz
Collection:
Sip Thru
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-8/25 in
Height:
3/5 in
Length:
3-1/5 in
Material:
Plastic
Material Type:
High Impact Polystyrene
Package Quantity:
Case of 1000
Product Type:
Lid
Size:
10 oz
Width:
3-1/5 in