21-1/2 x 10 in. Meter Box with Lid

You last purchased this on
 
SIPCO

21-1/2 x 10 in. Meter Box with Lid

This product requires certification to purchase.
You last purchased this on
 
SIPCO

21-1/2 x 10 in. Meter Box with Lid

  • Fast #
  • Part #S4290
  • Item #7104380
  • Manufacturer Part #4290
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 30B
Height:
10 in
Length:
21-1/2 in
Material:
Cast Iron
Product Type:
Meter Box with Lid
Width:
13-1/2 in