Hard Hat Rack in Silver

You last purchased this on
 
SIPCO

Hard Hat Rack in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIPCO

Hard Hat Rack in Silver

  • Fast #
  • Part #E17960
  • Item #4421058
  • Manufacturer Part #17960
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy installation
  • Provides easy access to hard hat
  • Fits over the vehicle seat
  • Rack is adjustable and holds cap and hat style head protection
  • Rack accepts full brim and cap style hard hats
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Disposable:
No
Height:
17-1/2 in
Length:
14-1/2 in
Material:
Steel
Quick Release:
No
Reusable:
Yes
Width:
13 in