Seat Mount Hard Hat Holder for Full Brim and Cap Style Hard Hats

You last purchased this on
 
SIPCO

Seat Mount Hard Hat Holder for Full Brim and Cap Style Hard Hats

This product requires certification to purchase.
You last purchased this on
 
SIPCO

Seat Mount Hard Hat Holder for Full Brim and Cap Style Hard Hats

  • Fast #
  • Part #STR1SM
  • Item #4930571
  • Manufacturer Part #STR-1-SM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This hard hat rack can be shaped to fit any make hard hat or cap including full brim hard hats
  • This hard hat holder is a safe, economical way to comply with recommendations for "carrying and storage of head protection" constraint in ANSI Z89.1-1986 standard
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1-1986
Material:
Steel
Product Type:
Hard Hat Rack
Reusable:
No
Weight:
0.5 lb