Window Mount Adapter Kit (Convert Wall Mount To Window Mount)
Window Mount Adapter Kit (Convert Wall Mount To Window Mount)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This hard hat rack can be shaped to fit any make hard hat or cap including full brim hard hats
- This hard hat holder is a safe, economical way to comply with recommendations for "carrying and storage of head protection" constraint in ANSI Z89.1-1986 standard
Specifications
- ANSI:
- ANSI Z89.1-1986
- Brand Model Compatibility:
- STR-1-SM
- Product Type:
- Hard Hat Rack
- Reusable:
- No
- Weight:
- 0.05 lb