Six Position Programmable Jar Tester w/ B-KER2s
Six Position Programmable Jar Tester w/ B-KER2s
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Program up to 4 memory banks with touchpad for speed and time control (1 second to 60 minutes in second intervals)
- Run the stirrer continuously at a selected speed or sequentially through the memory banks providing maximum flexibility in replicating plant conditions
- Maximum flexibility with programmable speeds and time
- Base is constructed of a heavy-duty, powder coated steel and features a built-in, LED floc illuminator for soft and diffused sample lighting
- Jar testers includes (6) square B-KER2, stainless steel paddles, dust cover and power adapters for 120 or 220V operation
- Each position is spaced 6” apart and features a 3” stainless steel paddle, adjustable to a maximum depth of 9”
- Stepper motor controls paddles simultaneously from 5 to 300 rpm and speed is displayed on the digital readout
Specifications
- Coating:
- Powder Coated
- Depth:
- 9-3/8 in
- Height:
- 14-3/4 in
- Material:
- Steel
- Product Type:
- Jar Tester
- RPM:
- 300
- Volts:
- 120/220V
- Width:
- 42 in