Size 10 Men's General Purpose Boot

Part #IMP7390L  |  Manufacturer Part #IMP 7390L

Shoe Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy, waterproof design
  • Resistant to animal wastes, acids, chemicals, industrial oils and grease
  • Injection-molded, one-piece construction
  • Heavy-duty steel toe and shank

Specifications

Gender: Mens

Material: Plastic

Material Type: PVC

Shoe Size: 10