Sizto Tech Corporation 1/2 in. Tube 316SS Stainless Steel Union

SSTUS12W

Manufacturer Part #: STUS1/2W

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    SSTUS12W

    Manufacturer Part #: STUS1/2W

  • 1/4 in

    SSTUS14W

    Manufacturer Part #: STUS1/4W

  • 1/8 in

    SSTUS18W

    Manufacturer Part #: STUS1/8W

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Tube
End Connections
Tube
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday