1/2 x 1/2 x 1/4 in. Tube OD x NPT 316 Stainless Steel Reducing Tee

You last purchased this on
 
Sizto Tech Corporation

1/2 x 1/2 x 1/4 in. Tube OD x NPT 316 Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 
Sizto Tech Corporation

1/2 x 1/2 x 1/4 in. Tube OD x NPT 316 Stainless Steel Reducing Tee

  • Fast #
  • Part #SBTS12N14W
  • Item #7298811
  • Manufacturer Part #BTS1/2N1/4W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
NPT
End Connections:
OD Tube x NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/2 in x 1/2 in x 1/4 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No