39/100 in. Push-In 316L Stainless Steel Elbow Union
39/100 in. Push-In 316L Stainless Steel Elbow Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 39/100 in
- Fitting Size 2:
- 39/100 in
- Fitting Sizes:
- 39/100 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 230
- Minimum Temperature:
- 5
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No