0 items

Sizto Tech Corporation Tube OD x NPT 316 Stainless Steel Tee

SBTSNW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connection 3
NPT
End Connections
Tube OD x NPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/8 in
Fitting Sizes
1/4 in x 1/4 in x 1/8 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday