Sizto Tech Corporation Tube x MNPT 316 Stainless Steel Connector

SMCSW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
MNPT
End Connections
Tube x MNPT
FM Approved
No
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday