SJE Rhombus
10 ft. 115/230 V 13 A Less Plug Pump Down
Part #S1002712 | Item #490898 | Manufacturer Part #1002712
$
56.56
EACH
Volts:
115/230VProduct Details
- Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
Documents
Specifications
AMP: 13
CSA Certified: Yes
Length: 10 ft
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: Yes
Volts: 115/230V