115V Pumpmaster Pump Switch

You last purchased this on
 
SJE Rhombus

115V Pumpmaster Pump Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

115V Pumpmaster Pump Switch

  • Fast #
  • Part #S1002630
  • Item #490895
  • Manufacturer Part #1002630
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides automatic control of pumps in potable water, water and sewage applications
  • Features heavy-duty contacts
  • Features mechanically activated, wide-angle switch with piggy-back plug
  • Includes standard mounting clamp and boxed packaging
  • Not sensitive to rotation or turbulence
  • Requires Certification

Specifications

AMP:
13
Length:
10 ft
NSF:
NSF 61
NSF Certified:
Yes
Volts:
115V