120/230 V 10 A Sensor Flat Mini Control Switch

You last purchased this on
 
SJE Rhombus

120/230 V 10 A Sensor Flat Mini Control Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

120/230 V 10 A Sensor Flat Mini Control Switch

  • Fast #
  • Part #S1017956
  • Item #3511509
  • Manufacturer Part #1017956
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available for normally open (high level) or normally closed (low level)
  • Not sensitive to rotation
  • Activates pump control panels and alarms by accurately monitoring liquid levels
  • Mounting options include: mounting clamp or cable weight
  • Mercury activated
  • Requires Certification

Specifications

AMP:
5
CSA Certified:
Yes
Cord Length:
10 ft
Diameter:
2-4/5 in
Length:
3-21/50 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
120/230V