SJE Rhombus

120/230 V 15 A Proximity Control NC Sensor Flat Control Switch

Part #S1002120  |  Manufacturer Part #1002120

Volts:

120/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mercury tilt float switch, hermetically sealed in a steel capsule and epoxy sealed in the float housing
  • Suitable for use with intrinsically safe circuits
  • impact resistant, non-corrosive, PVC housing float for use in liquids up to 140°F
  • In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position
  • In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position
  • For use as a pilot duty, narrow angle sensing device to monitor liquid levels in sewage and water systems

Documents

Specifications

AMP: 15

CSA Certified: Yes

Height: 15 ft

Length: 4-11/20 in

Maximum Pressure: 13 psi

Power Source: Electric

Type: S1002120

UL Listed: Yes

Volts: 120/230V