SJE Rhombus

120/230 V Sensor Float Control Switch

Part #S1002134  |  Manufacturer Part #1002134

Volts:

120/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

CSA Certified: Yes

Maximum Immersible Depth: 30 ft

Maximum Pressure: 13 psi

Power Source: Electric

UL Listed: Yes

Volts: 120/230V