SJE Rhombus 15 A Super Single Down with Plug

S100197

Volts

120V
Starting at $151.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
  • Impact resistant, non-corrosive, PVC plastic float
  • Mercury activated
  • Must be used with pumps that provide integral thermal overload protection
  • Not sensitive to rotation, but is affected by turbulence
  • Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Horsepower
1/2 hp
Length
3-2/5 in
Power Source
Electric
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday