15 ft. 115/230 V 13 A Less Plug Pump Up

Part #S1002725  |  Item #490995  |  Manufacturer Part #1002725

$ 60.03 EACH

Volts:

115/230V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • Pump up (normally closed application)
  • Not sensitive to rotation or turbulence
  • 13 amps running current and 85 amps starting current
  • NSF 61 compliant

Documents

Specifications

AMP: 13

CSA Certified: Yes

Length: 15 ft

NSF Certified: Yes

NSF Specifications: NSF 61

Type: S1002725

UL Listed: Yes

Volts: 115/230V