15 ft. N/O Float Switch
15 ft. N/O Float Switch
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Joseph G Pollard 4555208 and 4555209 Level Alarms
- CSA Certified:
- Yes
- Cord Length:
- 15 ft
- Type:
- S1006043
- UL Listed:
- Yes
- Volts:
- 120V