SJE Rhombus

150 V 15 A Double Flat Down Less Plug

Part #S1002026  |  Manufacturer Part #1002026

Volts:

150V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mercury-activated wide-angle switch provides automatic control of pumps in non-potable water and sewage applications up to 140°F
  • Corrosion resistant PVC housing
  • One float contains a holding relay that enables the floats to function in series
  • Consists of two floats, each containing a heavy-duty mercury switch
  • Must be used with pumps that provide thermal overload protection

Documents

Specifications

AMP: 15

CSA Certified: Yes

Horsepower: 1 hp

Power Source: AC

Type: S1002026

UL Listed: Yes

Volts: 150V