20 ft. 115/230 V 13 A Less Plug Pump Down
PumpMaster® 20 ft. 115/230 V 13 A Less Plug Pump Down
Frequently Purchased Together
Product Details
- Mechanically activated wide angle switch provides direct control of pumps in potable water, water, and sewage applications
- Controls pumps up to 1/2 hp at 120 VAC and 1 hp at 230 VAC
- Heavy duty contacts
- Direct wire connection
- Three-year limited warranty
- Pump down (normally open) applications
- 13 amps running current and 85 amps starting current
Documents
Specifications
- AMP:
- 13
- Collection:
- PumpMaster®
- Cord Length:
- 20 ft
- Diameter:
- 3-1/20 in
- Horsepower:
- 1 hp
- Length:
- 3-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pump Application -:
- Sewage
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 115/230V
- Wire Gauge (AWG):
- 16 ga