0 items

SJE Rhombus 230 V Single Pump Control Switch

S1004836

Volts

230V

$68.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be wired to work in either pump down or pump up applications
  • Directly control pumps and activate pump control panels, alarms, solenoids and relays
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • Not sensitive to rotation or turbulence

SPECIFICATIONS

AMP
20
CSA Certified
Yes
Horsepower
1/2 hp
Length
15 ft
Maximum Pressure
13 psi
Power Source
AC
UL Listed
Yes
Volts
230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday