SJE Rhombus
Cable Weight
Part #S1002230 | Item #491041 | Manufacturer Part #1002230
$
9.05
EACH
Diameter:
3-1/20 inProduct Details
- Cable weights provide an accurate pivot point for suspended float switches
- The unique no-tools adjustment system has gripper teeth on the clip and weight channel to securely lock float cable into place
Specifications
Brand Model Compatibility: SJE PumpMaster® 490899, 490902 and 490905 AmpMaster® 2185227, 1875754 and 4410173 Pump Duty Float Switches
Diameter: 3-1/20 in
Height: 3-14/25 in
Material: Plastic
Material Type: PVC
Type: S1002230