SJE Rhombus
Float Bracket for 4 Floats with Mount Device
Part #S1009432 | Item #2340926 | Manufacturer Part #1009432
$
58.71
EACH
Diameter:
4 inProduct Details
- Includes wall mount bracket & strain relief connectors
- Provides convenient location to stow excess float cord
Specifications
Diameter: 4 in
Material: Stainless Steel
Material Type: 300