120/230V Wide Angle Pump Switch (Less Plug)
Pumpmaster® 120/230V Wide Angle Pump Switch (Less Plug)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15, 85
- CSA Certified:
- Yes
- Collection:
- Pumpmaster®
- Length:
- 30 ft
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 120/230V