Pipe Mount Heavy Duty Pump Duty Float Switch N/O 20 ft

You last purchased this on
 
SJE Rhombus

PumpMaster® Pipe Mount Heavy Duty Pump Duty Float Switch N/O 20 ft

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

PumpMaster® Pipe Mount Heavy Duty Pump Duty Float Switch N/O 20 ft

  • Fast #
  • Part #S1006312
  • Item #1875754
  • Manufacturer Part #1006312
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All switches are normally open
  • Adjustable pumping range of 7" to 36"
  • Heavy-duty mechanical switching
  • Controls pumps up to 1-1/2 HP at 125 VAC and 3 HP at 250 VAC
  • Pump Master® and Amp Master®
  • Includes standard mounting clamp and boxed packaging
  • Three year limited warranty
  • Note: The pump master includes 120 VAC piggyback plug which may be removed for direct wiring
  • Requires Certification

Specifications

AMP:
120, 20
Cable Length (ft):
20 ft
Collection:
PumpMaster®
Diameter:
3-1/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
120
NSF:
NSF 61
NSF Certified:
Yes
Power Source:
AC
Pressure - Maximum:
13 psi
Temperature Range:
Up to 120 Deg F (Up to 50 Deg C)
UL Listed:
Yes
Volts:
120V
Wire Gauge (AWG):
12 ga