SJE Rhombus Pumpmaster® 20 ft. 230V Pump Switch with Plug

S1003257

Manufacturer Part #: 1003257

Cord Length

20 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Pumpmaster®
Cord Length
20 ft
Horsepower
2 hp
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Electric
Type
Pump Switches
UL Listed
Yes
Volts
230V
Width
3-1/20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday