PumpMaster® 30 ft. 120V Pump Control Switch Down

Part #S1002739  |  Item #490905  |  Manufacturer Part #1002739

$ 69.16 EACH

Volts:

120V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy-duty mechanical switching
  • All switches are normally open
  • Adjustable pumping range of 7" to 36"
  • Adjustable pumping range of 7" to 36"
  • NOTE: The Pump Master includes 120 VAC piggyback plug which may be removed for direct wiring
  • Three year limited warranty
  • Pump Master® and Amp Master®

Specifications

AMP: 13

Application: [Water, Sewage]

CSA Certified: Yes

Collection: PumpMaster®

Diameter: 3-1/20 in

Height: 3-14/25 in

Horsepower: 1-1/2 hp

Length: 30 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 13 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: AC

Range in : 7 in - 36 in

Type: S1002739

UL Listed: Yes

Volts: 120V

Wire Gauge: 16 ga