Pumpmaster Down 115V 15A With Plug 15 ft Cable Length

You last purchased this on
 
SJE Rhombus

PumpMaster® Pumpmaster Down 115V 15A With Plug 15 ft Cable Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

PumpMaster® Pumpmaster Down 115V 15A With Plug 15 ft Cable Length

  • Fast #
  • Part #S1003243
  • Item #490940
  • Manufacturer Part #1003243
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides automatic control of pumps in potable water, water and sewage applications
  • Features heavy-duty contacts
  • Features mechanically activated, wide-angle switch with piggy-back plug
  • Includes standard mounting clamp and boxed packaging
  • Not sensitive to rotation or turbulence
  • Requires Certification

Specifications

AMP:
15
Collection:
PumpMaster®
Cord Length:
15 ft
Diameter:
3-1/20 in
Horsepower:
2 hp
Length:
3-14/25 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Power Source:
AC
Pump Application -:
Sewage
Temperature Range:
Up to 140 Deg F (Up to 60 Deg C)
UL Listed:
No
Volts:
115V
Wire Gauge (AWG):
14 ga