125/250V Float Switch
SignalMaster® 125/250V Float Switch
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Collection:
- SignalMaster®
- Cord Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Immersible Depth:
- 30 ft
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes
- Volts:
- 125/250V