Pipe Mount Control Duty Float Switch N/C 20 ft

You last purchased this on
 

SignalMaster® Pipe Mount Control Duty Float Switch N/C 20 ft

This product requires certification to purchase.
Brand image
You last purchased this on
 

SignalMaster® Pipe Mount Control Duty Float Switch N/C 20 ft

  • Fast #
  • Part #S1006048
  • Item #4410111
  • Manufacturer Part #1006048
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Float is not sensitive to rotation
  • Three year limited warranty
  • Mechanically activated contacts with a rugged propylene float housing.
  • NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads
  • Mercury Free
  • Requires Certification

Specifications

AMP:
5
CSA Certified:
Yes
Cable Length (ft):
20 ft
Collection:
SignalMaster®
Diameter:
2-37/50 in
Horsepower:
1/2 hp
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Power Source:
AC
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
125/250V
Width:
2-37/50 in
Wire Gauge (AWG):
18 ga