SignalMaster® 30 ft. N/O Float Switch Control Duty

Part #S1006053  |  Item #4410125  |  Manufacturer Part #1006053

$ 54.97 EACH

Length:

30 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mechanically activated contacts with a rugged propylene float housing.
  • Float is not sensitive to rotation
  • Three year limited warranty
  • Mercury Free
  • NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads

Specifications

AMP: 5

CSA Certified: Yes

Collection: SignalMaster®

Color Finish: [Black, Green]

Color Finish Category: Blacks

Diameter: 2-37/50 in

Height: 4-41/100 in

Length: 30 ft

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 13 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: AC

Type: S1006053

UL Listed: Yes

Volts: 125/250V

Wire Gauge: 18 ga